Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 POS TERMI-BLOK HDR DIR. POL.

  • Mfr # 284514-8

  • Zoro # G400930003


product price: $5.49
/ea
Sold in multiples of 16 for $87.84

Key Features

Housing Material
Polyamide 6.6
Housing Color
Green
Contact Mount
Through Hole
Contact Base Material
Phosphor Bronze
Number of Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284514-8
Zoro #
G400930003
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Housing Material
Polyamide 6.6
Housing Color
Green
Contact Mount
Through Hole
Contact Base Material
Phosphor Bronze
Number of Positions
8
Mating Angle
180°
Screwless Terminal Block
No
Current Rating (Max) (A)
11
Interlock
Without
Number of Rows
1
Threaded Flange
Without
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
Closed End
With
Mounting Angle
Vertical
Connector Style
Header
Shrouded
Yes
Side Stackable
No
Screw Flange
Without
Block Type
None
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.