Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 POS TERMI-BLOK PLUG 90 &180

  • Mfr # 1546018-8

  • Zoro # G800929836


product price: $5.85
/ea
Sold in multiples of 25 for $146.25

Key Features

Color
Black
Number of Rows
1
Screw Material
Brass
Shrouded
No
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546018-8
Zoro #
G800929836
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Color
Black
Number of Rows
1
Screw Material
Brass
Shrouded
No
Interlock
Without
Housing Color
Black
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Wire Entry Angle
Side
Mating Angle
90°(Bottom)/ 180° (Side)
Block Type
Special Plug
Housing Material
Polyamide 6.6 GF
Voltage (VAC)
300
Marking Color
White
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Centerline
5 mm [ .197 in ]
Applies To
Wire/Cable
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Mounting Angle
Right Angle, Vertical
Number of Positions
8
Side Stackable
Yes
Screw Plating Material
Nickel
Current Rating (Max) (A)
12
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.