Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 POSN SE SDL RCPT W/BDLK

  • Mfr # 5-1761199-3

  • Zoro # G201049065


product price: $12.65
/ea
Sold in multiples of 34 for $430.10

Key Features

Number of Positions
8
Contact Mating Area Plating Thickness
50µin
Centerline (Pitch)
.05 in
Number of Conductors
8
Product Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1761199-3
Zoro #
G201049065
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
8
Centerline (Pitch)
.05 in
Number of Conductors
8
Product Type
Connector
PCB Mount Retention Type
Boardlock
Keying
E
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0
PCB Mount Retention
With
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold
Housing Color
Black
Housing Entry Style
Side
Shield Material
Brass
Connector Style
Receptacle
Circuit Application
Signal
Connector System
Cable-to-Board
Connector Mounting Type
Board Mount
Grounding Options
PCB and Panel Ground
Receptacle Configuration
Standard
Housing Material
Polyester GF
Operating Temperature Range
-4 to 176°F
Shield Plating Material
Tin over Nickel
Contact Current Rating (Max)
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.