
8 SDL RND SHIELD BTTM BULK PKG
Mfr # 520465-1
Zoro # G101048779
product price: $2.39
/eaSold in multiples of 80 for $191.20
Key Features
Number of Positions
8
Cable Type
Round
Receptacle Configuration
Standard
Housing Color
Smoke Gray
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520465-1
Zoro #
G101048779
UPC #
-
Country of Origin
United States
Details
Number of Positions
8
Cable Type
Round
Receptacle Configuration
Standard
Housing Color
Smoke Gray
Product Type
Accessory
Number of Conductors
8
Agency/Standard
UL, CSA
PCB Mount Retention
Without
Housing Material
Polycarbonate GF
UL Flammability Rating
UL 94V-2
Accessory Type
Bottom Shield
Connector Style
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.