
8 SDL RND SHIELD TOP BULK PKG
Mfr # 520464-1
Zoro # G601048743
product price: $2.35
/eaSold in multiples of 80 for $188.00
Key Features
Number of Positions
8
Cable Type
Round
UL Flammability Rating
UL 94V-2
Receptacle Configuration
Standard
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520464-1
Zoro #
G601048743
UPC #
-
Country of Origin
United States
Details
Number of Positions
8
Cable Type
Round
UL Flammability Rating
UL 94V-2
Receptacle Configuration
Standard
Product Type
Accessory
Number of Conductors
8
Connector Style
Plug
Agency/Standard
CSA, UL
PCB Mount Retention
Without
Housing Material
Polycarbonate GF
Accessory Type
Top Shield
Housing Color
Smoke Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.