Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SDL TE RCPT ASSY

  • Mfr # 3-1761183-3

  • Zoro # G801048673


product price: $29.65
/ea
Sold in multiples of 1000 for $29,650.00

Key Features

Number of Positions
8
PCB Mount Retention Type
Mounting Hole
Housing Material
Polyester GF
Housing Entry Style
Top
Connector System
Cable-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1761183-3
Zoro #
G801048673
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
8
PCB Mount Retention Type
Mounting Hole
Housing Material
Polyester GF
Housing Entry Style
Top
Connector System
Cable-to-Board
Product Type
Connector
Grounding Options
Panel Ground
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-4 to 176°F
Receptacle Configuration
Standard
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Connector Style
Receptacle
Keying
C
Circuit Application
Signal
Connector Mounting Type
Board Mount
Shield Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Shield Plating Material
Tin over Nickel
PCB Mount Retention
With
Housing Color
Black
Contact Current Rating (Max)
1.5 A
Number of Conductors
8
Centerline (Pitch)
.05 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.