Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 BMATE RCPT ASSY PB FREE

  • Mfr # 787596-5

  • Zoro # G401064707


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Series
Blindmate Series I
Height
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787596-5
Zoro #
G401064707
UPC #
-
Country of Origin
China

Dimensions

Height
17.5 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Series
Blindmate Series I
Features
With Boss
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Contact Type
Socket
Terminal Type
Through Hole
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Current Rating
2 A; 3 A
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.