Zoro Homepage
This item is Discontinued.
Te Connectivity 80 ME .050 VERT M/L PB-FREE 5822021-5

80 ME .050 VERT M/L PB-FREE (Discontinued)

  • Mfr # 5822021-5
  • Zoro # G301044144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5822021-5
Zoro #
G301044144
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
200 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Features
With Center Post
Color
Natural
Material
Liquid Crystal Polymer
Contact Finish
Tin Plated
Hole Center to Center
1.27 mm
Number of Rows
1
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Current Rating
1 A
Number of Contacts
80
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.