Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 80 MODII HDR DRST B/A 100 W/HD 9-146263-0

80 MODII HDR DRST B/A 100 W/HD (Discontinued)

  • Mfr # 9-146263-0
  • Zoro # G700940504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-146263-0
Zoro #
G700940504
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Application
High Temperature
Connection Material
Copper Alloy
Terminal Type
Through Hole
Features
With Board Standoff
Hole Center to Center
2.54 mm
Material
Liquid Crystal Polymer
Contact Type
Pin
Contact Finish
Matte Gold Plated
Number of Contacts
80
Number of Rows
2
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.