Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8059-2G1=TO5 PC SKT 200 GG CON 4-1437508-1

8059-2G1=TO5 PC SKT 200 GG CON (Discontinued)

  • Mfr # 4-1437508-1
  • Zoro # G701069082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437508-1
Zoro #
G701069082
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Red
Connection Material
Beryllium Copper
Current Rating
3 A
Flammability Rating
UL 94 V-0
Insulation Material
Glass-Filled Polyamide Nylon
Terminal Type
Printed Circuit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.