Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8080-1G4=TRANSISITOR SOCKET AS 5-6437504-0

8080-1G4=TRANSISITOR SOCKET AS (Discontinued)

  • Mfr # 5-6437504-0
  • Zoro # G401070494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6437504-0
Zoro #
G401070494
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Green/Blue
Connection Material
Beryllium Copper
Insulation Material
Diallyl Phthalate
Terminal Type
Solder
Current Rating
10 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
3
Terminal Finish
Silver Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.