
822-AG11D-ESL-LF=800 DIP GF/SN
Mfr # 2-1571552-7
Zoro # G101042111
product price: $2.65
/eaSold in multiples of 30 for $79.50
Key Features
Max. Temp.
105°C
Application
Signal
Length
1.1 in
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1571552-7
Zoro #
G101042111
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
1.1 in
Contact Plating Thickness
5 µin
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
22
Contact Type
Pin
Current Rating
3 A
Contact Finish
Gold Plated
Connection Material
Beryllium Copper
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.