Zoro Homepage
This item is Discontinued.
Te Connectivity 8/8 MOD JACK ASSY SE 3-5338556-1

8/8 MOD JACK ASSY SE (Discontinued)

  • Mfr # 3-5338556-1
  • Zoro # G700979696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5338556-1
Zoro #
G700979696
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.476 in
PCB Tail Length
.122 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Shield Plating Material
Tin
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Ground Location
Top
Connector Style
Jack
Contact Mating Area Plating Material
Nickel
Number of PCB Ground Tabs
2
Profile
Low
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Housing Material
PBT Polyester
Connector Contact Density
Standard
Port Matrix Configuration
1 x 1
Panel Mount Feature
With
Latch Orientation
Standard - Latch Down
Entry Location
Side
Shield Material
Brass
Operating Temperature Range
-40 to 158°F
Connector Product Type
Connector Assembly
Connectors & Connector Components Type
Connector
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 3
PCB Ground Tab Location
.218 in, .12 in
Status Indicator
None
Port Configuration
Single Port
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Signal
Housing Color
Black
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Tin
Grounding Options
PCB and Panel Ground
Connector Mounting Type
Board Mount
PCB Mount Orientation
Right Angle
Contact Current Rating (Max)
1.5 A
Modular Jack & Plug Interface Type
RJ45
Shield Plating Finish
Bright
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.