Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8P .563  DR BARRIER STRIP 1546310-8

8P .563 DR BARRIER STRIP (Discontinued)

  • Mfr # 1546310-8
  • Zoro # G600973992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546310-8
Zoro #
G600973992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5 in
Screw Size
8-32

Details

Number of Rows
2
Voltage
300 V
Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Current Rating
30 A
Terminal Material
Brass
Screw Material
Steel
Screw Head Type
Combo Phil-Slot
Centerline (Pitch)
.563 in
Terminal Plating Material
Tin
Block Style
Flat
Wire Range
22 to 10 AWG
Top Hardware
Binding Combo Head
Number of Positions
8
UL Flammability Rating
UL 94V-0
Mounting Insert
Without
Product Type
Barrier Strip
Mounting Ears
With
Screw Plating Material
Nickel
Housing Material
PBT
Operating Temperature Range
-40 to 120°C
Current Rating (Max)
30 A
Mounting Angle
Vertical
Barrier Strip Style
Dual Barrier
Mounting Options
End Mounting Ears
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.