Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8P MICRO MNL ASY VRT REV REEL

  • Mfr # 1586842-8

  • Zoro # G401040992


product price: $1.29
/ea
Sold in multiples of 175 for $225.75

Key Features

For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Length
0.506 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586842-8
Zoro #
G401040992
UPC #
-
Country of Origin
China

Dimensions

Length
0.506 in
Width
0.27 in
Height
9.24 mm
Contact Plating Thickness
2.54 µm

Details

Item
Header
For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Features
Shrouded
Current Rating
5 A
Number of Rows
2
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.