
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826942-8
Zoro #
G201040031
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Type
Breakaway
Current Rating
5 A
Hole Center to Center
2.54 mm
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Contact Type
Pin
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.