
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794637-8
Zoro #
G601044349
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Width
6.86 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Length
19.04 mm
Details
Item
Connector
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Type
Surface Mount; Solder
Current Rating
5 A
Hole Center to Center
3 mm
Terminal Finish
Tin-Lead
Connector Type
Header
For Use With
Plug Housing
Contact Type
Pin
Material
High Temperature Nylon
Number of Contacts
8
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.