Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8POS MQS REC COD Z

  • Mfr # 9-965382-2

  • Zoro # G801034775


product price: $0.41
/ea
Sold in multiples of 179 for $73.39

Key Features

Color
Blue
Number of Positions
8
Length
13.4 mm [ .528 in ]
Width
20 mm [ .787 in ]
Height
10.2 mm [ .402 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-965382-2
Zoro #
G801034775
UPC #
-
Country of Origin
Germany

Dimensions

Length
13.4 mm [ .528 in ]
Width
20 mm [ .787 in ]
Height
10.2 mm [ .402 in ]
Mating Tab Width
.63 mm [ .025 in ]

Details

Color
Blue
Number of Positions
8
Strain Relief
No
Connector System
Wire-to-Board/Device
Cable Exit Angle
180°
Serviceable
No
Body Material
PBT GF
Connector Style
Housing for female terminals
Terminal Position Assurance
Yes
Number of Rows
2
Pitch
2.54 mm [ .1 in ]
Primary Locking Feature
On the terminal
Polarized
Yes
Row-to-Row Spacing
2.54 mm [ .1 in ]
Sealed
No
Operating Temperature Range
-40 to 130 °C [ -40 to 266 °F ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.