Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8X2 MTE SHRD PIN SR POL .100CL 103944-1

8X2 MTE SHRD PIN SR POL .100CL (Discontinued)

  • Mfr # 103944-1
  • Zoro # G601041171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103944-1
Zoro #
G601041171
UPC #
-
Country of Origin
Mexico

Dimensions

Length
59.9 mm
Min. Single Wire Size
26 AWG
Height
6.6 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
2
Number of Rows
1
Contact Type
Pin
Connection Material
Phosphor Bronze
Contact Finish
Bright
Connector Type
Plug
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.