
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-171197-0
Zoro #
G001048916
UPC #
-
Country of Origin
Japan
Dimensions
Width
16.51 mm
Length
20.45 mm
Details
Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Application
Power, Signal
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Nylon
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Features
Circuit Identification Feature; Panel Mount Feature
Number of Contacts
9
Terminal Type
Crimp
Hole Center to Center
5.1 mm
For Use With
Pin (Cap) Housing
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.