
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207440-1
Zoro #
G101048977
UPC #
-
Country of Origin
United States
Dimensions
Width
23.8 mm
Length
25.35 mm
Details
Item
Connector
Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete; Stranded
Material
Nylon
Max. Temp.
130°C
Features
Panel Mount Feature
Connector Type
Receptacle
Contact Type
Pin
Number of Rows
3
Hole Center to Center
5 mm
Number of Contacts
9
For Use With
Socket Header; Plug Housing
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.