
90 DEGREE HEATSHRINK SCREEN ADAPTOR (Discontinued)
- Mfr # Y5015-000000077985
- Zoro # G800976649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y5015-000000077985
Zoro #
G800976649
UPC #
-
Country of Origin
United Kingdom
Dimensions
Shell Size
32
Details
Connector System
Cable-to-Cable
Adapter Type
90° Angled
Connector Color
Black
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-55 “ 125 °C
Accessory Type
Adapter
Circuit Application
Power & Signal
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.