Zoro Homepage

9P AMPMODU II STIFT LEI

  • Mfr # 826629-9

  • Zoro # G201045210


product price: $1.99
/ea
Sold in multiples of 80 for $159.20

Key Features

Color
Green
Features
Unshrouded
Material
PBT
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826629-9
Zoro #
G201045210
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Green
Features
Unshrouded
Material
PBT
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.