Zoro Homepage

9P AMPMODU II STIFT LEI

  • Mfr # 826654-9

  • Zoro # G101044382


product price: $0.98
/ea
Sold in multiples of 90 for $88.20

Key Features

Max. Temp.
105°C
Type
Breakaway
Color
Green
Material
PBT
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826654-9
Zoro #
G101044382
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Type
Breakaway
Color
Green
Material
PBT
Contact Finish
Gold Plated
Terminal Type
Through Hole
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
5 A
Number of Contacts
9
Flammability Rating
UL 94 V-0
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.