Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9P.HDP20 PLUG ASSY

  • Mfr # 4-338309-2

  • Zoro # G900947310


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Style - Connector
Standard
Standards
DIN 41652
Color
Black
Type
Plug
Material
Glass Filled Polyester; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-338309-2
Zoro #
G900947310
UPC #
-
Country of Origin
Poland

Details

Style - Connector
Standard
Standards
DIN 41652
Color
Black
Type
Plug
Material
Glass Filled Polyester; Steel
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.