Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A101MD9AV2Q04 1-1825136-7

A101MD9AV2Q04 (Discontinued)

  • Mfr # 1-1825136-7
  • Zoro # G201009366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825136-7
Zoro #
G201009366
UPC #
-
Country of Origin
China

Dimensions

Bushing Length (in)
0.28
Toggle Length
6.86 mm [ .27 in ]

Details

Switch Type
Toggle
Contact Plating
Gold
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Voltage Rating
20 V
Termination Type
Vertical Right Angle
Mounting Type
Through Hole
Bushing Style
Unthreaded
Toggle Style
Baton Short
Sealed
Yes
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Flammability Rating
UL 94V-1
Contact Base Material
Copper
Actuator Finish
Nickel
Insulation Resistance (MΩ)
1000
Process Sealed
No
Dielectric Strength (VAC)
1000
Toggle Actuation
Vertical
Operating Function
On On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.