
A101P3CB04
Mfr # 2-1825136-6
Zoro # G401009685
product price: $6.45
/eaSold in multiples of 30 for $193.50
Key Features
Switch Type
Toggle
Toggle Length
11.43 mm [ .45 in ]
Actuator Finish
Nickel
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1825136-6
Zoro #
G401009685
UPC #
-
Country of Origin
United States
Dimensions
Toggle Length
11.43 mm [ .45 in ]
Bushing Thread Size
1/4-40 UNS-2A
Details
Switch Type
Toggle
Actuator Finish
Nickel
Contact Base Material
Copper
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Plating
Gold
Process Sealed
No
Insulation Resistance (MΩ)
1000
Operating Function
On On
Contact Resistance (mΩ)
10
Mounting Type
Through Hole
UL Flammability Rating
UL 94V-1
Dielectric Strength (VAC)
1000
Sealed
Yes
Toggle Actuation
Vertical
Termination Type
Printed Circuit
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Voltage Rating
30 V
Toggle Style
Flat
Bushing Style
Threaded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.