
A203SDZQ04
Mfr # 1825139-7
Zoro # G901009499
product price: $4.45
/eaSold in multiples of 17 for $75.65
Key Features
Switch Type
Toggle
Contact Plating
Silver
Configuration (Pole-Throw)
Double Pole - Double Throw
Seal Type
Terminal Seal (Epoxy)
Toggle Style
Baton Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825139-7
Zoro #
G901009499
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Thread Size
14614
Toggle Length
12.19 mm [ .48 in ]
Bushing Length (in)
0.28
Details
Switch Type
Toggle
Contact Plating
Silver
Configuration (Pole-Throw)
Double Pole - Double Throw
Seal Type
Terminal Seal (Epoxy)
Toggle Style
Baton Long
Sealed
Yes
Toggle Actuation
Vertical
Termination Type
Wire Lugs
Bushing Style
Threaded
Product Type
Switch
Dielectric Strength (VAC)
1000
Actuator Finish
Nickel
UL Flammability Rating
UL 94V-1
Contact Base Material
Copper
Insulation Resistance (MΩ)
1000
Contact Current Rating (A)
5
Contact Resistance (mΩ)
10
Voltage Rating
125 VAC, 28 VDC
Operating Function
On Off On
Process Sealed
No
Mounting Type
Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.