Zoro Homepage
This item is Discontinued.
Te Connectivity A208P3ZQ04 3-1825138-3

A208P3ZQ04 (Discontinued)

  • Mfr # 3-1825138-3
  • Zoro # G901009741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825138-3
Zoro #
G901009741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
12.32 mm [ .485 in ]
Bushing Length (in)
0.28
Bushing Thread Size
1/4-40 UNS-2A

Details

Switch Type
Toggle
Contact Plating
Silver
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Process Sealed
No
Sealed
Yes
Operating Function
On (On)
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Base Material
Copper
Actuator Finish
Nickel
Insulation Resistance (MΩ)
1000
Contact Current Rating (A)
5
Toggle Style
Large Flat with Bushing
Bushing Style
Threaded
Product Type
Switch
Voltage Rating
125 VAC, 28 VDC
Toggle Actuation
Vertical
Termination Type
Wire Lugs
Mounting Type
Solder
Dielectric Strength (VAC)
1000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.