Zoro Homepage
This item is Discontinued.
Te Connectivity A208SYCB04 3-1825138-6

A208SYCB04 (Discontinued)

  • Mfr # 3-1825138-6
  • Zoro # G001009726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825138-6
Zoro #
G001009726
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.37

Details

Switch Type
Toggle
Process Sealed
No
Sealed
Yes
Mounting Type
Through Hole
Toggle Style
Baton Long
Actuator Finish
Nickel
Toggle Actuation
Vertical
Contact Base Material
Copper
Operating Function
On (On)
Seal Type
Terminal Seal (Epoxy)
Dielectric Strength (VAC)
1000
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Double Throw
Insulation Resistance (MΩ)
1000
Termination Type
Printed Circuit
Contact Resistance (mΩ)
10
Voltage Rating
20 V
Product Type
Switch
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.