Zoro Homepage

A208SYCQ04

  • Mfr # 3-1825138-7

  • Zoro # G401009623


product price: $4.39
/ea
Sold in multiples of 500 for $2,195.00

Key Features

Switch Type
Toggle
Mounting Type
Through Hole
Seal Type
Terminal Seal (Epoxy)
Bushing Length (in)
0.37
Contact Current Rating (A)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825138-7
Zoro #
G401009623
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length (in)
0.37
Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614

Details

Switch Type
Toggle
Mounting Type
Through Hole
Seal Type
Terminal Seal (Epoxy)
Contact Current Rating (A)
5
Bushing Style
Threaded
Termination Type
Printed Circuit
Process Sealed
No
Configuration (Pole-Throw)
Double Pole - Double Throw
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Sealed
Yes
Contact Plating
Silver
Insulation Resistance (MΩ)
1000
Actuator Finish
Nickel
Operating Function
On (On)
Voltage Rating
125 VAC, 28 VDC
Toggle Style
Baton Long
Contact Resistance (mΩ)
10
Product Type
Switch
Contact Base Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.