
A211SYCQ04
Mfr # 3-1825139-7
Zoro # G101009664
product price: $6.39
/eaSold in multiples of 12 for $76.68
Key Features
Switch Type
Toggle
Actuator Finish
Nickel
Operating Function
On On On
Bushing Thread Size
14614
Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1825139-7
Zoro #
G101009664
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Bushing Length (in)
0.35
Details
Switch Type
Toggle
Actuator Finish
Nickel
Operating Function
On On On
Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Product Type
Switch
Insulation Resistance (MΩ)
1000
Termination Type
Printed Circuit
Contact Current Rating (A)
5
Voltage Rating
125 VAC, 28 VDC
Contact Plating
Silver
Bushing Style
Threaded
Dielectric Strength (VAC)
1000
Toggle Actuation
Vertical
Process Sealed
No
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
Toggle Style
Baton Long
Mounting Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.