
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616102-2
Zoro #
G000973448
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
28 VDC
Arc Cover
Without
Pole Configuration
2
Coil Termination
10-32 UNF-2A Stud
Contact Current Rating
300 A
Mounting Plate
With
Torque
112 in-lbs (Mains) 15 in-lbs (Coil, Aux) in-lbs
Terminal Configuration
8-32 UNC-2A Stud
Auxiliary Switch Contact Arrangement
2 Form Z
Contactor Type
Sealed
Contact Arrangement
DPST NO
Actuating System
DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.