
A931F=CONTACTOR SPST-NC 600A
Mfr # 1616060-1
Zoro # G600979147
product price: $26,098.99
/ea
Free Shipping & Returns
Key Features
Contactor Type
Sealed
Contact Arrangement
SPST NC
Auxiliary Switch Contact Arrangement
DPST NO
Coil Voltage Rating
28 VDC
Mounting Type
Chassis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616060-1
Zoro #
G600979147
UPC #
-
Country of Origin
United States
Details
Contactor Type
Sealed
Contact Arrangement
SPST NC
Auxiliary Switch Contact Arrangement
DPST NO
Coil Voltage Rating
28 VDC
Mounting Type
Chassis
Mounting Plate
With
Actuating System
DC
Terminal Configuration
8-32 UNC-2A Stud
Arc Cover
Without
Product Type
Contactor
Torque
112 in-lbs (Mains) 15 in-lbs (Coil, Aux) in-lbs
Pole Configuration
1
Contact Current Rating
600 A
Coil Termination
8-32 UNC-2A Stud
Coil Voltage (Max)
30 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.