ACC533U20=50A 3P 120V ARROW HA
Mfr # 1-1611022-3
Zoro # G600983441
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Full Load Current - Inductive
50 A
Series
1-1611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1611022-3
Zoro #
G600983441
UPC #
-
Country of Origin
Mexico
Details
Number of Poles
3
Full Load Current - Inductive
50 A
Coil Voltage
120V
Item
Relay
Series
1-1611
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.