Zoro Homepage

ADE02A04=2 POS DIP SWITCH

  • Mfr # 1825360-1

  • Zoro # G300945947


product price: $0.79
/ea
Sold in multiples of 300 for $237.00

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
3.5 mm [ .138 in ]
Length
7.01 mm [ .276 in ]
Actuator Color
White
Actuator Style
Extended, Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825360-1
Zoro #
G300945947
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
3.5 mm [ .138 in ]
Length
7.01 mm [ .276 in ]
Contact Mating Area Plating Thickness (µin)
1.2
Termination Post Length
4 mm [ .157 in ]

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Actuator Style
Extended, Slide
Centerline
2.54 mm [ .1 in ]
Solder Tail Contact Plating
Gold over Nickel
UL Flammability Rating
UL 94V-0
Sealed
No
Contact Mating Area Plating Material
Gold Flash
Auto-Insertable
Yes
Voltage Rating (VDC)
5
Mounting Type
Through Hole
Contact Current Rating (A)
1
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Number of Positions
2
Operating Temperature Range (°C)
-30 to 85
Housing Color
Black
Switch Type
DIP
Number of Switches
2
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.