Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADE06A04=6 POS DIP SWITCH 1825360-4

ADE06A04=6 POS DIP SWITCH (Discontinued)

  • Mfr # 1825360-4
  • Zoro # G500945952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825360-4
Zoro #
G500945952
UPC #
-
Country of Origin
China

Dimensions

Height
3.5 mm [ .138 in ]
Length
17.17 mm [ .676 in ]
Termination Post Length
4 mm [ .157 in ]
Contact Mating Area Plating Thickness (µin)
1.2

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Actuator Style
Extended, Slide
Mounting Angle
Vertical
Number of Positions
6
Contact Mating Area Plating Material
Gold Flash
Operating Temperature Range (°C)
-30 to 85
Product Type
Switch
UL Flammability Rating
UL 94V-0
Switch Type
DIP
Contact Current Rating (A)
1
Solder Tail Contact Plating
Gold over Nickel
Contact Base Material
Copper Alloy
Voltage Rating (VDC)
5
Number of Switches
6
Configuration (Pole-Throw)
Single Pole - Single Throw
Auto-Insertable
Yes
Mounting Type
Through Hole
Housing Color
Black
Sealed
No
Centerline
2.54 mm [ .1 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.