Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Aderendh1 5M  Schwa 1241003-1

Aderendh1 5M Schwa (Discontinued)

  • Mfr # 1241003-1
  • Zoro # G105783454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241003-1
Zoro #
G105783454
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.571 in
Max. Single Wire Size
15 AWG
Min. Single Wire Size
16 AWG
Max. Insulation Dia.
0.13 in
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG
Maximum Single Wire Size
15 AWG

Details

Item
Ferrule
Color
Bare
Insulation Material
None
Terminal Type
Ferrule
Finish
Tin Plated
Insulated
No
Insulation Color
Bare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.