Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Aderendhuelse Hl Gr (Discontinued)

  • Mfr # 966067-6
  • Zoro # G905900532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966067-6
Zoro #
G905900532
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.63 in
Barrel Inside Dia.
0.101 in
Pin Length (In.)
0.39 in

Details

Insulation Color
Gray
Insulation Type
Non-Insulated
Seam
Closed Barrel
Terminal Type
Ferrule
Wire Range
18 AWG
Contact Plating Material
PP/E-Cu, Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.