Zoro Homepage

ADF0204=DIP SWT FLUSH THRU/HL

  • Mfr # 1825002-1

  • Zoro # G000966945


product price: $0.58
/ea
Sold in multiples of 180 for $104.40

Key Features

Height
.138 in
Length
.277 in
Operating Temperature Range
-30 to 85°C
Actuator Style
Slide, Flush
Number of Switches
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825002-1
Zoro #
G000966945
UPC #
-
Country of Origin
China

Dimensions

Height
.138 in
Length
.277 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Operating Temperature Range
-30 to 85°C
Actuator Style
Slide, Flush
Number of Switches
2
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
No
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Centerline
.1 in
Housing Color
Black
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold over Nickel
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Housing Material
Polyphenylene Sulfide (PPS)
Auto-Insertable
Yes
Actuator Color
White
Number of Positions
2
Contact Current Rating
1A
Voltage Rating
5 VDC
Mounting Type
Through Hole
Switch Type
DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.