Zoro Homepage
This item is Discontinued.
Te Connectivity ADF04T04=DIP SWT FLUSH THRU/HL 1825002-6

ADF04T04=DIP SWT FLUSH THRU/HL (Discontinued)

  • Mfr # 1825002-6
  • Zoro # G200966974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825002-6
Zoro #
G200966974
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
.477 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Contact Base Material
Copper Alloy
Number of Positions
4
Housing Color
Black
Sealed
Yes
Seal Type
Tape
Solder Tail Contact Plating
Gold over Nickel
Actuator Color
White
Actuator Style
Flush, Slide
Voltage Rating
5 VDC
Switch Type
DIP
Housing Material
Polyphenylene Sulfide (PPS)
Number of Switches
4
Product Type
Switch
Centerline
.1 in
Mounting Type
Through Hole
Operating Temperature Range
-30 to 85°C
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Auto-Insertable
Yes
UL Flammability Rating
UL 94V-0
Contact Current Rating
1A
Contact Mating Area Plating Material
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.