Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADF10S04=DIP SWT FLUSH SMT-GW 4-1825059-9

ADF10S04=DIP SWT FLUSH SMT-GW (Discontinued)

  • Mfr # 4-1825059-9
  • Zoro # G600966604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1825059-9
Zoro #
G600966604
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1.078 in
Height
.138 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Color
Black
Housing Material
Polyphenylene Sulfide (PPS)
Operating Temperature Range
-30 to 85°C
Voltage Rating
5 VDC
Sealed
No
Number of Switches
10
Solder Tail Contact Plating
Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Auto-Insertable
Yes
Termination Style
Outside L
Actuator Style
Slide, Flush
Switch Type
DIP
Actuator Color
White
Contact Current Rating
1A
Centerline
.1 in
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold Flash
Number of Positions
10
UL Flammability Rating
UL 94V-0
Mounting Type
Surface Mount
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.