Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADF10T04=DIP SWT FLUSH THRU/HL 1-1825002-8

ADF10T04=DIP SWT FLUSH THRU/HL (Discontinued)

  • Mfr # 1-1825002-8
  • Zoro # G500965790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825002-8
Zoro #
G500965790
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
.138 in
Length
1.078 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Seal Type
Tape
Actuator Style
Flush, Slide
Auto-Insertable
Yes
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Temperature Range
-30 to 85°C
Centerline
.1 in
Contact Base Material
Copper Alloy
Switch Type
DIP
Contact Mating Area Plating Material
Gold Flash
Product Type
Switch
Housing Material
Polyphenylene Sulfide (PPS)
Number of Positions
10
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold over Nickel
Voltage Rating
5 VDC
Housing Color
Black
UL Flammability Rating
UL 94V-0
Number of Switches
10
Mounting Type
Through Hole
Contact Current Rating
1A
Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.