Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADP0604=PIANO DIP SWITCH

  • Mfr # 1-1571999-6

  • Zoro # G900945194


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Housing Material
Polyphenylene Sulfide (PPS)
Height
.236 in
Length
.678 in
Voltage Rating
5 VDC
Switch Type
DIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571999-6
Zoro #
G900945194
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
.678 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
5 VDC
Switch Type
DIP
Actuator Style
Piano (Side Actuated)
Actuator Color
White
On Position
Lever Down
Solder Tail Contact Plating
Gold over Nickel
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Positions
6
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Auto-Insertable
Yes
Mounting Type
Through Hole
Product Type
Switch
Mounting Angle
Vertical
Number of Switches
6
Operating Temperature Range
-30 to 85°C
Contact Current Rating
1A
Housing Color
Black
Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.