Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADP1004=PIANO DIP SWITCH 3-1571999-6

ADP1004=PIANO DIP SWITCH (Discontinued)

  • Mfr # 3-1571999-6
  • Zoro # G000946022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1571999-6
Zoro #
G000946022
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
1.0779 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Color
White
Actuator Style
Piano (Side Actuated)
Switch Type
DIP
Voltage Rating
5 VDC
Number of Positions
10
Housing Color
Black
Centerline
.1 in
Contact Base Material
Copper Alloy
Operating Temperature Range
-30 to 85°C
Contact Mating Area Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
On Position
Lever Down
Product Type
Switch
Sealed
No
Number of Switches
10
Contact Current Rating
1A
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Auto-Insertable
Yes
Solder Tail Contact Plating
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.