Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ADPA0804=PIANO DIP SWITCH 5-1571999-6

ADPA0804=PIANO DIP SWITCH (Discontinued)

  • Mfr # 5-1571999-6
  • Zoro # G400947247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1571999-6
Zoro #
G400947247
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
.878 in
Termination Post Length
.157 in
Contact Mating Area Plating Thickness
1.2µin

Details

Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
5 VDC
Actuator Style
Piano (Side Actuated)
Switch Type
DIP
Actuator Color
White
Number of Switches
8
Sealed
No
Contact Base Material
Copper Alloy
Centerline
.1 in
Solder Tail Contact Plating
Gold over Nickel
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Contact Current Rating
1A
On Position
Lever Up
Mounting Angle
Vertical
Auto-Insertable
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Positions
8
Operating Temperature Range
-30 to 85°C
Housing Color
Black
Mounting Type
Through Hole
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.