Zoro Homepage
This item is Discontinued.
Te Connectivity AE101SD1CB04 2-1825142-0

AE101SD1CB04 (Discontinued)

  • Mfr # 2-1825142-0
  • Zoro # G401037671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825142-0
Zoro #
G401037671
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
12.7 mm [ .5 in ]

Details

Switch Type
Toggle
Bushing Style
Unthreaded
Seal Type
Terminal Seal (Epoxy)
Sealed
Yes
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-0
Dielectric Strength (VAC)
1000
Contact Base Material
Copper
Process Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Resistance (mΩ)
10
Contact Plating
Gold
Toggle Style
Baton Long
Mounting Type
Through Hole
Voltage Rating
20 V
UL Rating
Contact Only
Operating Function
On On
Actuator Finish
Nickel
Termination Type
Printed Circuit
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.