
AE103SD1CB04
Mfr # 3-1825142-0
Zoro # G601049160
product price: $6.19
/eaSold in multiples of 500 for $3,095.00
Key Features
Switch Type
Toggle
Sealed
Yes
Termination Type
Printed Circuit, Vertical
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1825142-0
Zoro #
G601049160
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
12.7 mm [ .5 in ]
Details
Switch Type
Toggle
Sealed
Yes
Termination Type
Printed Circuit, Vertical
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Product Type
Switch
Contact Resistance (mΩ)
10
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Gold
Actuator Finish
Nickel
Process Sealed
Yes
Contact Base Material
Copper
Insulation Resistance (MΩ)
1000
Toggle Style
Baton Long
Bushing Style
Unthreaded
Operating Function
On Off On
UL Rating
Contact Only
Configuration (Pole-Throw)
Single Pole - Double Throw
Dielectric Strength (VAC)
1000
Voltage Rating
20 V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.