Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AGASTAT Contactors-Electromechanical 26A 208-240VAC RELAY

  • Mfr # 2-1672124-7

  • Zoro # G716220256


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

Coil Voltage
240V AC
Terminal Connection Type
Quick Connect & Screw
Full Load Current - Inductive
25 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1672124-7
Zoro #
G716220256
UPC #
-
Country of Origin
Mexico

Details

Coil Voltage
240V AC
Terminal Connection Type
Quick Connect & Screw
Item
Definite Purpose Contactor
Full Load Current - Inductive
25 A
Number of Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.