Zoro Homepage

AGASTAT Contactors-Electromechanical 50A 3P 24V PRO

  • Mfr # 7-1611019-8

  • Zoro # G216220886


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Box Lug & Quick Connect
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1611019-8
Zoro #
G216220886
UPC #
-
Country of Origin
Mexico

Details

Terminal Connection Type
Box Lug & Quick Connect
Coil Voltage
24V AC
Number of Poles
3
Item
Definite Purpose Contactor
Full Load Current - Inductive
50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.